Insert bearing with set screw SNR MUC207-20FD, Outer diameter: 72 mm | Inner diameter: 31.75 mm | Width: 42.9 mm
Stainless steel insert, spherical outer diameter with pin, fastening by means of a fastening screw, seal with O-ring, food-grade grease
See technical informationReferences
SNR:MUC207-20FD
Rubix:205A4950
EAN:3413520462970




Product details : SNR MUC207-20FD INSERT BEARING
Insert bearings for self-aligning bearing housings are offered with various housing designs to facilitate assembly.
Technical specifications
Attributes
| Inner diameter | 31.75 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 42.9 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | muc |
| Material | stainless steel |
| Cage | stainless steel |
| Reaming | 31.75 mm |
| Limit speed | 4000 rpm |
| Lubrication Type | grease |
| Total bearing width | 42.9 mm |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Lubricant | food-grade grease, h1, nlgi 2 |
| Weight | 0.5 kg |
Show UNSPSC/ECL@SS
£ 53.87 excl. VAT
/ Each
£ 64.64 incl. VAT
- Delivery usually within ( 3 ) days
