Insert bearing with set screw SNR UC210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 51.6 mm
SNR - insert - UC210G2
See technical informationReferences
SNR:UC210G2
Rubix:205A9225
EAN:3413529502677




Product details : SNR UC210G2 INSERT BEARING
Spherical outer race, attachment by threaded pins, seal with centrifugal disc
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 95x95x55 mm |
|---|---|
| Logistic Weight | 775 g |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 51.6 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
Show UNSPSC/ECL@SS
£ 18.72 excl. VAT
/ Each
£ 22.46 incl. VAT
- Delivery usually within ( 3 ) days
