Self Lube Bearing Insert
Inner diameter | 15 mm |
---|---|
Outer diameter | 40 mm |
Width | 28.63 mm |
Logistic Weight | 150 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 40 mm |
Width | 28.63 mm |
Bearing Clearance | C3 |
Series | 1200EC |
Basic static load, radial - C0r | 4800 N |
Basic dynamic load, radial - Cr | 9550 N |
Usually arrives within 14 working days