Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES209-27G2 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES209-27G2, Outer diameter: 85 mm | Inner diameter: 42.863 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES209-27G2
rubix:
205A2247
ean:
3413529579211
Technical specifications
Inner diameter
42.863
mm
Outer diameter
85
mm
Width
43.7
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES209-27G2 INSERT BEARING
Technical specifications
Attributes
Inner diameter
42.863
mm
Outer diameter
85
mm
Width
43.7
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.74
excl. VAT
/
Each
£
24.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring SNR ES204SRS, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.9 mm
Insert bearing with eccentric clamping ring INA RAE15-XL-NPP-B, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19 mm
Insert bearing with eccentric clamping ring INA GE40-XL-KRR-B-FA164, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 42.9 mm
Insert bearing with eccentric clamping ring SNR EX.205.G2.L3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.8 mm
Insert bearing with eccentric clamping ring SKF YEL 207-2RF/VL065, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 51.1 mm
Insert bearing with eccentric clamping ring SNR CES209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR ES20618G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA G1110-KRR-B-AS2/V, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.5 mm
Insert bearing with eccentric clamping ring SNR ES20721G2
Insert bearing with eccentric clamping ring SNR CES202, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 19.1 mm
Insert bearing with eccentric clamping ring SNR CEX204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR ES201G2T04, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR CEX20515, Outer diameter: 52 mm | Inner diameter: 23.813 mm | Width: 34.9 mm
Insert bearing with eccentric clamping ring RHP 1020-20GHLT, Outer diameter: 47 mm | Inner diameter: 20 mm
Insert bearing with eccentric clamping ring INA GE45-XL-KRR-B, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 42.9 mm