Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR ES202G2T04 INSERT BEARING
Insert bearing with eccentric clamping ring SNR ES202G2T04, Outer diameter: 40 mm | Inner diameter: 15 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
ES202G2T04
rubix:
205A2206
ean:
3413529547227
Technical specifications
Inner diameter
15
mm
Outer diameter
40
mm
Width
28.6
mm
See all Specifications
Product details
Technical specifications
Product details : SNR ES202G2T04 INSERT BEARING
Technical specifications
Attributes
Inner diameter
15
mm
Outer diameter
40
mm
Width
28.6
mm
Bearing Clearance
C4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.47
excl. VAT
/
Each
£
11.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-B-FA106, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX211G2, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 55.4 mm
Insert bearing with eccentric clamping ring NTN AELS205-100D1NW3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
Insert bearing with eccentric clamping ring SNR EX216G2T20, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 95.2 mm
Insert bearing with eccentric clamping ring INA GRAE50-XL-NPP-B-FA125.5, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP-NR, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR LK204G2H, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 28 mm
Insert bearing with eccentric clamping ring SNR EX210-30G2, Outer diameter: 90 mm | Inner diameter: 47.625 mm | Width: 62.7 mm
Insert bearing with eccentric clamping ring SKF YET 208/W64, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 29.7 mm
Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring INA GRAE30-NPP-B-FA107/125.5, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring INA RAE20-XL-NPP-FA106, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-FA106, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring RHP 1325-1EC, Outer diameter: 52 mm | Inner diameter: 19.05 mm | Width: 30.91 mm
Insert bearing with eccentric clamping ring INA GE25-XL-KRR-B-FA125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 34.9 mm