Insert bearing with eccentric clamping ring INA RCSMB20/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 20 mm | Width: 31 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RCSMB20/65-XL-FA106
Rubix:103A7554
Manufacturer :0008474370000
EAN:4012802801422


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 65.1 mm |
| Material | steel (rings and balls); nbr rubber interliner/damping ring; p seals with zinc-plated sheet steel washers and nbr element. |
Documents
Product details : INA RCSMB20/65-XL-FA106 BEARING INSERT
Radial insert ball bearings RCSM, with rubber interliner, location by eccentric locking collar, P seals on both sides
Radial insert ball bearings RCSM, with rubber interliner, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 31x65x65 mm |
|---|---|
| Logistic Weight | 226 g |
| Inner diameter | 20 mm |
| Outer diameter | 65.1 mm |
| Material | steel (rings and balls); nbr rubber interliner/damping ring; p seals with zinc-plated sheet steel washers and nbr element. |
| Width | 31 mm |
| Basic dynamic load, radial - Cr | 13600 N |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | polyamide |
| Basic static load, radial - C0r | 6600 N |
Show UNSPSC/ECL@SS
£ 29.79 excl. VAT
/ Each
£ 35.75 incl. VAT
- Usually arrives within 14 working days