Insert bearing with eccentric clamping ring NTN AELS205-100D1NRW3, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 31 mm
NTN - Insert Bearing - AELS205-100D1NRW3
See technical informationReferences
NTN:AELS205-100D1NRW3
Rubix:205A1449
EAN:4547359461619




Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Outer diameter | 52 mm |
| Material | through hardened steel |
Product details : NTN AELS205-100D1NRW3 INSERT BEARING
NTN - Insert Bearing - AELS205-100D1NRW3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 58x58x40 mm |
|---|---|
| Logistic Weight | 208 g |
| Inner diameter | 25.4 mm |
| Outer diameter | 52 mm |
| Material | through hardened steel |
| Width | 31 mm |
| Basic dynamic load, radial - Cr | 14000 N |
| Sealing | open |
| Bearing Clearance | cn |
| Relubrication function | yes |
| Reaming | 25.4 mm |
| Cage | steel |
| Lubricant | lithium soap grease |
| Basic static load, radial - C0r | 7850 N |
Show UNSPSC/ECL@SS
£ 16.47 excl. VAT
/ Each
£ 19.76 incl. VAT
- Usually arrives within 14 working days