Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
SNR EX204G2L3 INSERT BEARING
Insert bearing with eccentric clamping ring SNR EX204G2L3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring SNR
References
snr:
EX204G2L3
rubix:
205A2781
ean:
3413529567331
Technical specifications
Inner diameter
20
mm
Outer diameter
47
mm
Width
43.5
mm
See all Specifications
Product details
Technical specifications
Product details : SNR EX204G2L3 INSERT BEARING
Technical specifications
Attributes
Inner diameter
20
mm
Outer diameter
47
mm
Width
43.5
mm
Bearing Clearance
C3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.05
excl. VAT
/
Each
£
16.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Insert bearing with eccentric clamping ring NTN UEL307D1W3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 51.6 mm
Insert bearing with eccentric clamping ring NTN UEL209-110D1W3, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 56.3 mm
Insert bearing with eccentric clamping ring NTN AEL209-112D1W3, Outer diameter: 85 mm | Inner diameter: 44.45 mm | Width: 43.7 mm
Insert bearing with eccentric clamping ring SNR ES20618G2, Outer diameter: 62 mm | Inner diameter: 28.575 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SNR EX318-56G2, Outer diameter: 190 mm | Inner diameter: 88.9 mm | Width: 115.9 mm
Insert bearing with eccentric clamping ring INA GNE40-XL-KRR-B, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 41 mm
Insert bearing with eccentric clamping ring INA RAE25-XL-NPP, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring RHP 1340-40EC, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Insert bearing with eccentric clamping ring NTN JELS205D1N, Inner diameter: 25 mm
Insert bearing with eccentric clamping ring SNR ES210G2, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring SNR EX306-19G2, Outer diameter: 72 mm | Inner diameter: 30.163 mm | Width: 50 mm
Insert bearing with eccentric clamping ring INA GRA100-XL-NPP-B-AS2/V, Outer diameter: 52 mm | Inner diameter: 25.4 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring INA CRB20/83-XL, Outer diameter: 83.6 mm | Inner diameter: 20 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA GE20-XL-KTT-B, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 34.1 mm
Insert bearing with eccentric clamping ring SNR EX208G2T04, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 56.3 mm