Radial insert ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 77.5 mm |
Width | 25.4 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 77.5 mm |
Width | 25.4 mm |
Bearing Clearance | CN |
Series | CRB..-XL |
Material | Steel |
Cage | Polyamide |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Sealing | Open |
In stock: Next day delivery