Other insert bearing INA RCSMB17/65-XL-FA106, Outer diameter: 65.1 mm | Inner diameter: 17 mm | Width: 25.4 mm
Radial insert ball bearing
See technical informationSee documentsReferences
INA:RCSMB17/65-XL-FA106
Rubix:103A8051
Manufacturer :0008336810000
EAN:4012802790153

Documents
Product details : INA RCSMB17/65-XL-FA106 RADIAL INSERT BALL BEARING
Radial insert ball bearings RCSM, with rubber interliner, location by eccentric locking collar, P seals on both sides
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Outer diameter | 65.1 mm |
| Width | 25.4 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
Show UNSPSC/ECL@SS
£ 24.05 excl. VAT
/ Each
£ 28.86 incl. VAT
- Delivery usually within ( 7 ) days
