Other insert bearing SKF 1726308-2RS1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Insert Bearing
See technical informationSee documentsReferences
SKF:1726308-2RS1
Rubix:103A4697
Manufacturer :34560
EAN:7316577042989

Documents
Product details : SKF BEARING INSERT 1726308-2RS1
Insert bearings are based on sealed deep groove ball bearings. These insert bearings are suitable for applications where smooth running is a key operational parameter. It can accommodate heavier axial loads than any other insert bearing. The bearings are seald on both sides, made of sheet steel reinforced NBR, and are fitted in a recess on the outer ring and ride against the inner ring shoulder to act as contact seals.
Strengths
- Smooth running
- Can accommodate havy axial loads
- Seald on both sides
- Can accommodate havy axial loads
- Seald on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 588 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Material | bearing steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 24000 N |
| Basic dynamic load, radial - Cr | 41000 N |
| Weight | 0.55 kg |
Show UNSPSC/ECL@SS
£ 48.04 excl. VAT
/ Each
£ 57.65 incl. VAT
- Delivery usually within ( 3 ) days
