References
SKF:RNA 4920
Rubix:210A8663
Manufacturer :21334
EAN:7316571017679

Product details : SKF RNA4920 NEEDLE ROLLER BEARING
Roller bearing Needle radial Needle roller bearing incl. matched sets and cylindrical roller bearings Track rollers None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x140x140 mm |
|---|---|
| Logistic Weight | 1163 g |
| Inner diameter | 115 mm |
| Outer diameter | 140 mm |
| Width | 40 mm |
| Series | rna |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 3400 rpm |
| Number of rows | 1 |
| Basic static load, radial - C0r | 280 N |
| Basic dynamic load, radial - Cr | 125 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 285.20 excl. VAT
/ Each
£ 342.24 incl. VAT
- Usually arrives within 14 working days
