NTN 1R100X115X40 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R100X115X40
See technical informationSee documentsReferences
NTN:1R100X115X40
Rubix:204A4304
EAN:4547359249996

Documents
Product details : NTN 1R100X115X40 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - 1R100X115X40
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 115x115x40 mm |
|---|---|
| Logistic Weight | 830 g |
| Inner diameter | 100 mm |
| Outer diameter | 115 mm |
| Width | 40 mm |
| Series | ir |
| Material | steel |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days
