NTN - Needle Roller Bearing - 1R17X20X205
Inner diameter | 17 mm |
---|---|
Outer diameter | 20 mm |
Width | 20.5 mm |
Logistic Weight | 20 g |
---|---|
Inner diameter | 17 mm |
Outer diameter | 20 mm |
Width | 20.5 mm |
Bearing Clearance | CN |
Series | IR |
Material | Steel |
Sealing | Open |
Usually arrives within 14 working days