NTN - Needle Roller Bearing - NK90/25R
Inner diameter | 90 mm |
---|---|
Outer diameter | 110 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 110x110x25 mm |
---|---|
Logistic Weight | 476 g |
Inner diameter | 90 mm |
Outer diameter | 110 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | NK |
Material | Steel |
Cage | Steel |
Number of rows | 1 |
Basic static load, radial - C0r | 128000 N |
Basic dynamic load, radial - Cr | 71500 N |
Sealing | Open |
Usually arrives within 14 working days