References
INA:AXW35
Rubix:100A3090
Manufacturer :0001621160000
EAN:4012802432473

Product details : INA AXW35 AXIAL NEEDLE ROLLER BEARING
Axial needle roller bearings, single direction, AXK with axial bearing washer
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x55x55 mm |
|---|---|
| Logistic Weight | 27 g |
| Inner diameter | 35 mm |
| Outer diameter | 55 mm |
| Width | 3.2 mm |
| Series | axw |
| Reference speed | 3100 rpm |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 16.63 excl. VAT
/ Each
£ 19.96 incl. VAT
- Usually arrives within 14 working days
