NTN - Needle Roller Bearing - 89311
Inner diameter | 55 mm |
---|---|
Outer diameter | 105 mm |
Width | 30 mm |
Logistics dimensions (L x W x H) | 105x105x30 mm |
---|---|
Logistic Weight | 1280 g |
Inner diameter | 55 mm |
Outer diameter | 105 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | 89300 |
Cage | Aluminium |
Basic static load, radial - C0r | 570000 N |
Basic dynamic load, radial - Cr | 158000 N |
Sealing | Open |
Usually arrives within 14 working days