Needle roller bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 120 mm |
Width | 30 mm |
Logistic Weight | 694 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 120 mm |
Width | 30 mm |
Bearing Clearance | CN |
Series | RNAO..-XL |
Limit speed | 4700 rpm |
Basic static load, radial - C0r | 188000 N |
Basic dynamic load, radial - Cr | 80000 N |
Sealing | Open |
Usually arrives within 14 working days