Needle roller bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 32 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 20x32x32 mm |
---|---|
Logistic Weight | 50 g |
Inner diameter | 20 mm |
Outer diameter | 32 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKS |
Cage | Steel |
Reference speed | 10700 rpm |
Limit speed | 18800 rpm |
Basic static load, radial - C0r | 25000 N |
Basic dynamic load, radial - Cr | 23000 N |
Sealing | Open |
Usually arrives within 14 working days