NTN - Needle Roller Bearing - RNA4900L/3AS
Inner diameter | 30 mm |
---|---|
Outer diameter | 42 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 42x42x17 mm |
---|---|
Logistic Weight | 82 g |
Inner diameter | 30 mm |
Outer diameter | 42 mm |
Width | 17 mm |
Bearing Clearance | cn |
Series | na4900 |
Material | steel |
Cage | steel |
Number of rows | 1 |
Basic static load, radial - C0r | 22600 N |
Basic dynamic load, radial - Cr | 16000 N |
Usually arrives within 14 working days