NTN K70X76X20 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K70X76X20
See technical informationSee documentsReferences
NTN:K70X76X20
Rubix:205A4457
EAN:4547359094596



Documents
Product details : NTN K70X76X20 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 76x76x20 mm |
|---|---|
| Logistic Weight | 90 g |
| Inner diameter | 70 mm |
| Outer diameter | 76 mm |
| Width | 20 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 86000 N |
| Basic dynamic load, radial - Cr | 36500 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 3 ) days
