NTN WS81113 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - WS81113
See technical informationSee documentsReferences
NTN:WS81113
Rubix:206A3421
EAN:4547359245783



Documents
Product details : NTN WS81113 NEEDLE ROLLER BEARING
Needle roller bearing, thrust needle roller bearing, inner ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x5,25 mm |
|---|---|
| Logistic Weight | 126 g |
| Inner diameter | 65 mm |
| Outer diameter | 90 mm |
| Width | 5.25 mm |
| Material | steel |
| Series | 81100 |
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
- Delivery usually within ( 3 ) days
