References
NTN:WS89311
Rubix:206A3457
EAN:4547359246391



Product details : NTN WS89311 NEEDLE ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 105 mm |
| Width | 10.5 mm |
| Material | high carbon chrome steel |
| Series | série 893 |
| Load capacity | 58123.8 kg |
| Bore Size | 55 |
Show UNSPSC/ECL@SS
£ 45.35 excl. VAT
/ Each
£ 54.42 incl. VAT
- Usually arrives within 14 working days
