NTN - Needle Roller Bearing - WS81109
Inner diameter | 45 mm |
---|---|
Outer diameter | 65 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 65x65x4 mm |
---|---|
Logistic Weight | 56 g |
Inner diameter | 45 mm |
Outer diameter | 65 mm |
Width | 4 mm |
Series | 81100 |
Material | Steel |
Usually arrives within 14 working days