NTN - Needle Roller Bearing - WS81211
Inner diameter | 55 mm |
---|---|
Outer diameter | 90 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 90x90x7 mm |
---|---|
Logistic Weight | 218 g |
Inner diameter | 55 mm |
Outer diameter | 90 mm |
Width | 7 mm |
Series | 81200 |
Material | Steel |
Usually arrives within 14 working days