References
INA:AS3047
Rubix:100A2794
Manufacturer :0000195420000
EAN:4054369079456

Product details : INA NEEDLE BEARING WASHR AS3047
Axial bearing washers, suitable for AXK and K811, to DIN 5405-3/ISO 303
Applications
Washer shaft or housing washer. Suitable for axial needle cages AXK and K811 series.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 1x47x47 mm |
|---|---|
| Logistic Weight | 9 g |
| Inner diameter | 30 mm |
| Outer diameter | 47 mm |
| Width | 1 mm |
| Material | steel |
| Series | as |
Show UNSPSC/ECL@SS
£ 2.26 excl. VAT
/ Each
£ 2.71 incl. VAT
- In stock: Next day delivery
