NTN K40X45X21V2 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - K40X45X21V2
See technical informationSee documentsReferences
NTN:K40X45X21V2
Rubix:205A4405
EAN:4547359697735



Documents
Product details : NTN K40X45X21V2 NEEDLE ROLLER BEARING
Needle roller bearing, cage assembly, steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 45x45x20,8 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 40 mm |
| Outer diameter | 45 mm |
| Width | 21 mm |
| Series | k |
| Cage | steel |
| Basic static load, radial - C0r | 54000 N |
| Basic dynamic load, radial - Cr | 26700 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
- Delivery usually within ( 3 ) days
