Needle roller cage assembly
Inner diameter | 15 mm |
---|---|
Outer diameter | 21 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 21x21x21 mm |
---|---|
Logistic Weight | 17 g |
Inner diameter | 15 mm |
Outer diameter | 21 mm |
Width | 21 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Reference speed | 14400 rpm |
Limit speed | 23600 rpm |
Basic static load, radial - C0r | 24300 N |
Basic dynamic load, radial - Cr | 19400 N |
Usually arrives within 14 working days