NTN HK2216LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - HK1216LL/3AS
See technical informationSee documentsReferences
NTN:HK2216LL/3AS
Rubix:205A4106
EAN:4547359071887

Documents
Product details : NTN HK2216LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, drawn cup, opened end, double-side seals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x16 mm |
|---|---|
| Logistic Weight | 20 g |
| Inner diameter | 22 mm |
| Outer diameter | 28 mm |
| Width | 16 mm |
| Series | hk |
| Material | steel |
| Cage | steel |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 9750 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Delivery usually within ( 3 ) days
