References
SKF:K 50X55X20
Rubix:266A6283
Manufacturer :10332
EAN:7316577126719

Product details : SKF K 50X55X20 NEEDLE ROLLER BEARING
Single row, with steel plate cage, according to DIN 5405.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x55x55 mm |
|---|---|
| Logistic Weight | 43,4 g |
| Inner diameter | 50 mm |
| Outer diameter | 55 mm |
| Width | 20 mm |
| Series | k |
| Material | bearing steel |
| Cage | steel |
| Reference speed | 8500 rpm |
| Basic static load, radial - C0r | 60 N |
| Basic dynamic load, radial - Cr | 25.5 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 14.38 excl. VAT
/ Each
£ 17.26 incl. VAT
- Delivery usually within ( 3 ) days
