SKF Needle Ring
Inner diameter | 10 mm |
---|---|
Outer diameter | 14 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x14x14 mm |
---|---|
Logistic Weight | 4 g |
Inner diameter | 10 mm |
Outer diameter | 14 mm |
Width | 13 mm |
Bearing Clearance | CN |
Series | K |
Material | Bearing steel |
Cage | Polyamide |
Reference speed | 28000 rpm |
Limit speed | 32000 rpm |
Number of rows | 1 |
Basic static load, radial - C0r | 8.5 N |
Basic dynamic load, radial - Cr | 7.21 N |
Usually arrives within 14 working days