INA K90X98X27-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly
See technical informationReferences
INA:K90X98X27-A/0-7
Rubix:238A3193
Manufacturer :0007079296063
EAN:4012802722802

Product details : INA K90X98X27-A/0-7 NEEDLE ROLLER CAGE ASSEMBLY K SINGLE ROW
Needle roller cage assembly K, single row
Needle roller cage assembly K, single row
Strengths
Operating temperature between -20°C and + +120°C.
Applications
Suitable for bearings rotating in one direction, but also for rotation in both directions under reduced speed and under low load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x98x98 mm |
|---|---|
| Logistic Weight | 175 g |
| Inner diameter | 90 mm |
| Outer diameter | 98 mm |
| Width | 27 mm |
| Series | k |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 150000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 85.47 excl. VAT
/ Each
£ 102.56 incl. VAT
- Delivery usually within ( 7 ) days
