Thrust Needle Roller Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 2 mm |
Inner diameter | 17 mm |
---|---|
Outer diameter | 30 mm |
Width | 2 mm |
Bearing Clearance | c3 |
Series | axk |
Basic static load, radial - C0r | 39500 N |
Basic dynamic load, radial - Cr | 11900 N |
In stock: Next day delivery