NTN - Needle Roller Bearing - K24X30X17
Inner diameter | 24 mm |
---|---|
Outer diameter | 30 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 30x30x17 mm |
---|---|
Logistic Weight | 27 g |
Inner diameter | 24 mm |
Outer diameter | 30 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | K |
Cage | Steel |
Standard | ISO 15 |
Basic static load, radial - C0r | 25200 N |
Basic dynamic load, radial - Cr | 18400 N |
Usually arrives within 14 working days