NTN KRV35LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - KRV35LL/3AS
See technical informationSee documentsReferences
NTN:KRV35LL/3AS
Rubix:205A4746
EAN:4547359089929


Technical specifications
| Inner diameter | 18 mm |
|---|---|
| Width | 19.5 mm |
| Sealing | two rubber seals |
Documents
Product details : NTN KRV35LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, cam follower, full-complement roller, slot for screwdriver, oil hole, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x52 mm |
|---|---|
| Logistic Weight | 216 g |
| Inner diameter | 18 mm |
| Width | 19.5 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Outer diameter | 35 mm |
| Series | kr |
| Material | steel |
| Dyn. Load rating | 17.6 N |
| Standard | ISO 15 |
| Basic static load, radial - C0r | 34000 N |
| Basic dynamic load, radial - Cr | 17600 N |
Show UNSPSC/ECL@SS
£ 29.07 excl. VAT
/ Each
£ 34.88 incl. VAT
- Delivery usually within ( 3 ) days