NTN - Needle Roller Bearing - NA4860
Inner diameter | 300 mm |
---|---|
Outer diameter | 380 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 380x380x80 mm |
---|---|
Logistic Weight | 22000 g |
Inner diameter | 300 mm |
Outer diameter | 380 mm |
Width | 80 mm |
Bearing Clearance | CN |
Series | NA4800 |
Cage | Steel |
Number of rows | 1 |
Sealing | Open |
Usually arrives within 14 working days