Radial roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 22 mm |
Logistic Weight | 230 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 22 mm |
Bearing Clearance | C3 |
Series | NA49..-XL |
Cage | Other |
Limit speed | 9200 rpm |
Basic static load, radial - C0r | 67000 N |
Basic dynamic load, radial - Cr | 48500 N |
Sealing | Open |
Usually arrives within 14 working days