Needle Roller Bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 17 mm |
Inner diameter | 30 mm |
---|---|
Outer diameter | 40 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | RNAO |
Cage | Other |
Reference speed | 8800 rpm |
Limit speed | 15100 rpm |
Basic static load, radial - C0r | 34000 N |
Basic dynamic load, radial - Cr | 22100 N |
Sealing | Open |
Usually arrives within 14 working days