References
INA:RNA4901-XL
Rubix:100A6803
Manufacturer :0506599520000
EAN:4012802439731

Product details : INA RNA4901-XL RADIAL ROLLER BEARING
Radial roller bearing RNA..-XL
Radial roller bearing RNA..-XL
Strengths
Reduced radial volume. X-Life series (XL), optimized bearing paths. Higher load capacity and longer lifespan.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x24x24 mm |
|---|---|
| Logistic Weight | 18 g |
| Inner diameter | 16 mm |
| Outer diameter | 24 mm |
| Width | 13 mm |
| Series | rna..-xl |
| Cage | steel |
| Reference speed | 15300 rpm |
| Basic static load, radial - C0r | 10900 N |
| Basic dynamic load, radial - Cr | 10600 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 36.77 excl. VAT
/ Each
£ 44.12 incl. VAT
- In stock: Next day delivery
