NTN - Needle Roller Bearing - NK1A5913A
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 34 mm |
Logistics dimensions (L x W x H) | 90x90x34 mm |
---|---|
Logistic Weight | 696 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 34 mm |
Bearing Clearance | cn |
Series | nk |
Cage | steel |
Sealing | open |
Usually arrives within 14 working days