NTN - Needle Roller Bearing - NK1A5906A
Inner diameter | 30 mm |
---|---|
Outer diameter | 47 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 47x47x23 mm |
---|---|
Logistic Weight | 156 g |
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | NK |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days