Thrust angular contact ball bearing INA ZKLFA1563-2RS, Inner diameter: 15 mm | Outer diameter: 42 mm | Width: 25 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLFA1563-2RS
Rubix:104A2870
Manufacturer :0001307610000
EAN:4012802078893

Product details : INA ZKLFA1563-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing units ZKLFA..-2RS, double direction, for screw mounting, lip seals on both sides, with flattened flange
Technical specifications
Attributes
| Logistic Weight | 259 g |
|---|---|
| Width | 25 mm |
| Series | zklfa..-2rs |
| Material | steel |
| Inner diameter | 15 mm |
| Outer diameter | 42 mm |
| Basic static load, axial - C0a | 28500 N |
| Basic dynamic load, axial - Ca | 18000 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 430.30 excl. VAT
/ Each
£ 516.36 incl. VAT
- Usually arrives within 14 working days
