Flanged housing unit
Inner diameter | 12 mm |
---|---|
Outer diameter | 35.45 mm |
Width | 20 mm |
Logistic Weight | 120 g |
---|---|
Inner diameter | 12 mm |
Outer diameter | 35.45 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | ZKLR..-2RS |
Basic static load, axial - C0a | 17900 N |
Basic dynamic load, axial - Ca | 13200 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days