Needle roller/angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 55 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 27x55x55 mm |
---|---|
Logistic Weight | 243 g |
Inner diameter | 35 mm |
Outer diameter | 55 mm |
Width | 27 mm |
Bearing Clearance | CN |
Series | NKIA |
Sealing | Open |
Sold out