Axial angular contact ball bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 90 mm |
Width | 34 mm |
Logistic Weight | 1172 g |
---|---|
Inner diameter | 35 mm |
Outer diameter | 90 mm |
Width | 34 mm |
Bearing Clearance | CN |
Series | ZKLF..-2Z-XL |
Basic static load, axial - C0a | 89000 N |
Basic dynamic load, axial - Ca | 45000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days