Thrust angular contact ball bearing INA ZKLN4090-2Z-XL, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 46 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLN4090-2Z-XL
Rubix:238A3233
Manufacturer :0005400990000
EAN:4012802079104

Product details : INA ZKLN4090-2Z-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLN..-2Z, double direction, gap seals on both sides
Technical specifications
Attributes
| Logistic Weight | 1420 g |
|---|---|
| Width | 46 mm |
| Series | zkln..-2z-xl |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Basic static load, axial - C0a | 149000 N |
| Basic dynamic load, axial - Ca | 79000 N |
| Sealing | two metal shields |
Show UNSPSC/ECL@SS
£ 763.53 excl. VAT
/ Each
£ 916.24 incl. VAT
- Usually arrives within 14 working days
