Needle roller bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 27 mm |
Width | 20 mm |
Inner diameter | 15 mm |
---|---|
Outer diameter | 27 mm |
Width | 20 mm |
Bearing Clearance | CN |
Series | NKI |
Cage | Steel |
Reference speed | 12100 rpm |
Limit speed | 21600 rpm |
Basic static load, radial - C0r | 23600 N |
Basic dynamic load, radial - Cr | 18700 N |
Sealing | Open |
In stock: Next day delivery