INA HK6032 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end
See technical informationReferences
INA:HK6032
Rubix:105A5970
Manufacturer :0002826500000
EAN:4012802101140

Product details : INA HK6032 DRAWN CUP NEEDLE ROLLER BEARING OPEN END
Drawn cup needle roller bearing open end HK, single row, with cage
Strengths
Supports high radial loads. Can be combined with AXW needle retainers to support axial loads.
DIN 618-1/ISO 3300
DIN 618-1/ISO 3300
Applications
Bearing with reduced radial volume.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x68x68 mm |
|---|---|
| Logistic Weight | 136 g |
| Inner diameter | 60 mm |
| Outer diameter | 68 mm |
| Width | 32 mm |
| Series | hk |
| Reference speed | 3300 rpm |
| Basic static load, radial - C0r | 135000 N |
| Basic dynamic load, radial - Cr | 53000 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 49.31 excl. VAT
/ Each
£ 59.17 incl. VAT
- Usually arrives within 14 working days
