NTN NK68/25R+1R60X68X25 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK68/25R+1R60X68X25
See technical informationReferences
NTN:NK68/25R+1R60X68X25
Rubix:205A6106
EAN:4547359129236



Product details : NTN NK68/25R+1R60X68X25 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82x82x25 mm |
|---|---|
| Logistic Weight | 406 g |
| Inner diameter | 60 mm |
| Outer diameter | 82 mm |
| Width | 25 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 89000 N |
| Basic dynamic load, radial - Cr | 44500 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 33.13 excl. VAT
/ Each
£ 39.76 incl. VAT
- Delivery usually within ( 3 ) days
