NTN NK19/16R+1R15X19X16 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NK19/16R+1R15X19X16
See technical informationReferences
NTN:NK19/16R+1R15X19X16
Rubix:205A6007
EAN:4547359127799



Product details : NTN NK19/16R+1R15X19X16 NEEDLE ROLLER BEARING
Needle roller bearing, machined-rings, with inner ring, double-side ribs, lubrication hole
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x27x16 mm |
|---|---|
| Logistic Weight | 43 g |
| Inner diameter | 15 mm |
| Outer diameter | 27 mm |
| Width | 16 mm |
| Series | nk |
| Material | steel |
| Cage | steel |
| Number of rows | 1 |
| Basic static load, radial - C0r | 17400 N |
| Basic dynamic load, radial - Cr | 13300 N |
| Sealing | open |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 8.19 excl. VAT
/ Each
£ 9.83 incl. VAT
- Delivery usually within ( 3 ) days
